C5-RRD-36
Description
C5-RRD-36 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 36" WIDE BELT CEMA C
Part # C5-RRD-36
BDI # 21978636
Features
Roller Width - Inch:
39.13
Roller Width - Millimeter:
993.902
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
E7-RRD-36-7S
Description
E7-RRD-36-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-36-7S
BDI # 24657893
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D6-RRD-36-4S
Description
D6-RRD-36-4S DISC RETURN ASSEMBLY, CEMA D RUBBER CEMA D 36" BELT WIDTH (SMARTCATALOG)
Part # D6-RRD-36-4S
BDI # 26386944
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRD-36-1
Description
C6-RRD-36-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-36-1
BDI # 21986247
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRD-36
Description
C6-RRD-36 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 36" WIDE BELT CEMA C
Part # C6-RRD-36
BDI # 21980174
Features
Roller Width - Inch:
39.13
Roller Width - Millimeter:
993.902
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36