Page 1 of 18

Next

Compare
C5-R-36SB

COMPARE

C5-R-36SB

Description
C5-R-36SB CONVEYOR IDLER ASSEMBLY ; 36" BLT WID 5" RLR DIA RTRN 0 DEG CEMA C

PRECISION PULLEY

Part # C5-R-36SB

BDI # 21455563

Features

Roller Width - Inch: 39.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : In stock
Loading Price
QTY
D6-FSA-36SB

COMPARE

D6-FSA-36SB

Description
D6-FSA-36SB FLAT CARRIER IDLER ; SELF-ALIGNING 36" BELT W 6" RLR

PRECISION PULLEY

Part # D6-FSA-36SB

BDI # 23158680

Features

Roller Width - Inch: 39.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-FL-36SB

COMPARE

C6-FL-36SB

Description
C6-FL-36SB FLAT CARRIER ROLLER ; 36" BELT W 6" RLR

PRECISION PULLEY

Part # C6-FL-36SB

BDI # 23149908

Features

Roller Width - Inch: 39.375
Roller Width - Millimeter: 1000.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C6-FLBR-36SB

COMPARE

C6-FLBR-36SB

Description
C6-FLBR-36SB IDLER RETURN ROLLER ; BEATER 36" BELT W 6" RLR

PRECISION PULLEY

Part # C6-FLBR-36SB

BDI # 23148409

Features

Roller Width - Inch: 39.375
Roller Width - Millimeter: 1000.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Beater Bar Roll | Sealed
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-RSA-36SBWB

COMPARE

D6-RSA-36SBWB

Description
D6-RSA-36SBWB RETURN IDLER ; SELF-ALIGNG 36" BELT W 6" RLR WIDE BASE

PRECISION PULLEY

Part # D6-RSA-36SBWB

BDI # 23160450

Features

Roller Width - Inch: 39.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY