Page 1 of 6

Next

Compare
B5-CITW-16SB

COMPARE

B5-CITW-16SB

Description
B5-CITW-16SB TROUGHING WING ROLLER ; CI 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITW-16SB

BDI # 23175974

Features

Roller Width - Inch: 4.75
Roller Width - Millimeter: 120.65
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Wing Roller
Belt Width - Millimeter: 406.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-CITW-16SB

COMPARE

B4-CITW-16SB

Description
B4-CITW-16SB TROUGHING WING ROLLER ; CI 16" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CITW-16SB

BDI # 23178662

Features

Roller Width - Inch: 4.75
Roller Width - Millimeter: 120.65
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Wing Roller
Belt Width - Millimeter: 406.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
FTRY-9.00

COMPARE

FTRY-9.00

Description
FTRY-9.00 TRACK ROLLER ; FLANGED YOKE TYPE

PCI

Part # FTRY-9.00

BDI # 22971124

Features

Roller Width - Inch: 4.75
Roller Width - Millimeter: 120.65
Roller Surface Profile: Flat With Flange
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 228.6
Roller Diameter - Inch: 9
Other Features: Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
FTRY-9.00-R

COMPARE

FTRY-9.00-R

Description
FTRY-9.00-R TRACK ROLLER ; FLANGED YOKE TYPE REGREASABLE

PCI

Part # FTRY-9.00-R

BDI # 22971126

Features

Roller Width - Inch: 4.75
Roller Width - Millimeter: 120.65
Roller Surface Profile: Flat With Flange
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 228.6
Roller Diameter - Inch: 9
Other Features: Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 760RPM Speed
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
PDC-9.00

COMPARE

PDC-9.00

Description
PDC-9.00 DCB ROLLER ; PLAIN TYPE

PCI

Part # PDC-9.00

BDI # 22972526

Features

Roller Width - Inch: 4.75
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 228.6
Roller Diameter - Inch: 9
Other Features: Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY