D5-FLBR-42SB
Description
D5-FLBR-42SB IDLER RETURN ROLLER ; BEATER 42" BELT W 5" RLR
Part # D5-FLBR-42SB
BDI # 23146273
Features
Roller Width - Inch:
42.375
Roller Width - Millimeter:
1076.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B5-CIFLI-42SB
Description
B5-CIFLI-42SB FLAT CARRIER ROLLER ; CI RBR DISC 42" BELT W 5" RLR
Part # B5-CIFLI-42SB
BDI # 23174175
Features
Roller Width - Inch:
42.375
Roller Width - Millimeter:
1076.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
C6-FLBR-42SB
Description
C6-FLBR-42SB IDLER RETURN ROLLER ; BEATER 42" BELT W 6" RLR
Part # C6-FLBR-42SB
BDI # 23149942
Features
Roller Width - Inch:
42.375
Roller Width - Millimeter:
1076.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D6-FLBR-42SB
Description
D6-FLBR-42SB IDLER RETURN ROLLER ; BEATER 42" BELT W 6" RLR
Part # D6-FLBR-42SB
BDI # 23159807
Features
Roller Width - Inch:
42.375
Roller Width - Millimeter:
1076.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
1066.8
Product Name:
Roller