D5-FLI-42SB
Description
D5-FLI-42SB FLAT CARRIER ROLLER ; RBR DISC 42" BELT W 5" RLR
Part # D5-FLI-42SB
BDI # 23146303
Features
Roller Width - Inch:
43.875
Roller Width - Millimeter:
1114.425
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C6-RLG-42SB
Description
C6-RLG-42SB RETURN RUBBER GROOVED ROLLER ; 42" BELT W 6" RLR
Part # C6-RLG-42SB
BDI # 23140988
Features
Roller Width - Inch:
43.875
Roller Width - Millimeter:
1114.425
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C5-FLI-42SB
Description
C5-FLI-42SB FLAT CARRIER ROLLER ; RBR DISC 42" BELT W 5" RLR
Part # C5-FLI-42SB
BDI # 23141844
Features
Roller Width - Inch:
43.875
Roller Width - Millimeter:
1114.425
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D6-FLI-42SB
Description
D6-FLI-42SB FLAT CARRIER ROLLER ; RBR DISC 42" BELT W 6" RLR
Part # D6-FLI-42SB
BDI # 23148463
Features
Roller Width - Inch:
43.875
Roller Width - Millimeter:
1114.425
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C5-RLG-42SB
Description
C5-RLG-42SB RETURN RUBBER GROOVED ROLLER ; 42" BELT W 5" RLR
Part # C5-RLG-42SB
BDI # 23142148
Features
Roller Width - Inch:
43.875
Roller Width - Millimeter:
1114.425
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
1066.8
Product Name:
Roller