C5-CIFL-42SB
Description
C5-CIFL-42SB FLAT CARRIER ROLLER ; CI 42" BELT W 5" RLR
Part # C5-CIFL-42SB
BDI # 23139309
Features
Roller Width - Inch:
44.5
Roller Width - Millimeter:
1130.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
D5-CSRI-44.50
Description
D5-CSRI-44.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSRI-44.50
BDI # 23163242
Features
Roller Width - Inch:
44.5
Roller Width - Millimeter:
1130.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B5-CIR-42SB
Description
B5-CIR-42SB RETURN IDLER ROLLER ; CI 42" BELT W 5" RLR
Part # B5-CIR-42SB
BDI # 23174253
Features
Roller Width - Inch:
44.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
50
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-CIFL-42SB
Description
B5-CIFL-42SB FLAT CARRIER ROLLER ; CI 42" BELT W 5" RLR
Part # B5-CIFL-42SB
BDI # 23178598
Features
Roller Width - Inch:
44.5
Roller Width - Millimeter:
1130.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
B4-CIR-42SB
Description
B4-CIR-42SB RETURN IDLER ROLLER ; CI 42" BELT W 4" RLR
Part # B4-CIR-42SB
BDI # 23179236
Features
Roller Width - Inch:
44.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
50
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount