Page 1 of 7

Next

Compare
C4-RI-42SB

COMPARE

C4-RI-42SB

Description
C4-RI-42SB RETURN IDLER ROLLER ; RBR DISC 42" BELT W 4" RLR

PRECISION PULLEY

Part # C4-RI-42SB

BDI # 23179126

Features

Roller Width - Inch: 44.875
Roller Width - Millimeter: 1139.825
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-42SB

COMPARE

C5-RRD-42SB

Description
C5-RRD-42SB RETURN IDLER ; RBR DISC 5" RLR 42" BELT W

PRECISION PULLEY

Part # C5-RRD-42SB

BDI # 23141456

Features

Roller Width - Inch: 44.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-42SB

COMPARE

C6-RRDSA-42SB

Description
C6-RRDSA-42SB RETURN IDLER ; SA RBR DISC 4-1/2" 42" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RRDSA-42SB

BDI # 23139602

Features

Roller Width - Inch: 44.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-42SB-1

COMPARE

C6-RRDSA-42SB-1

Description
C6-RRDSA-42SB-1 RETURN IDLER ; SA RBR DISC 42" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-RRDSA-42SB-1

BDI # 23139606

Features

Roller Width - Inch: 44.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-42SBWB

COMPARE

C6-RRDSA-42SBWB

Description
C6-RRDSA-42SBWB RETURN IDLER ; SA RBR DISC 42" BELT W 6" RLR WIDE BASE

PRECISION PULLEY

Part # C6-RRDSA-42SBWB

BDI # 23139610

Features

Roller Width - Inch: 44.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY