D5-CSRI-50.50
Description
D5-CSRI-50.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSRI-50.50
BDI # 23163246
Features
Roller Width - Inch:
50.5
Roller Width - Millimeter:
1282.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-CSRI-50.50
Description
D6-CSRI-50.50 RETURN RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D6-CSRI-50.50
BDI # 23147050
Features
Roller Width - Inch:
50.5
Roller Width - Millimeter:
1282.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
B5-CIRW-48SB
Description
B5-CIRW-48SB RETURN IDLER ; CI WEB MOUNT 48" BELT W 5" RLR
Part # B5-CIRW-48SB
BDI # 23179424
Features
Roller Width - Inch:
50.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-CIRW-48SB
Description
B4-CIRW-48SB RETURN IDLER ; CI WEB MOUNT 48" BELT W 4" RLR
Part # B4-CIRW-48SB
BDI # 23174103
Features
Roller Width - Inch:
50.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-CIR-48SB
Description
B5-CIR-48SB RETURN IDLER ROLLER ; CI 48" BELT W 5" RLR
Part # B5-CIR-48SB
BDI # 23174257
Features
Roller Width - Inch:
50.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
56
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount