Page 1 of 7

Next

Compare
C5-RRD-48SB

COMPARE

C5-RRD-48SB

Description
C5-RRD-48SB BELT CONVEYOR IDLER ; 5IN ROLL 48IN WD BELT SEALED BRG

PRECISION PULLEY

Part # C5-RRD-48SB

BDI # 21574246

Features

Roller Width - Inch: 50.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-48SB

COMPARE

C6-RRDSA-48SB

Description
C6-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RRDSA-48SB

BDI # 23139615

Features

Roller Width - Inch: 50.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-48SB-1

COMPARE

C6-RRDSA-48SB-1

Description
C6-RRDSA-48SB-1 RETURN IDLER ; SA RBR DISC 48" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-RRDSA-48SB-1

BDI # 23139620

Features

Roller Width - Inch: 50.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-48SBWB

COMPARE

C6-RRDSA-48SBWB

Description
C6-RRDSA-48SBWB RETURN IDLER ; SA RBR DISC 48" BELT W 6" RLR WIDE BASE

PRECISION PULLEY

Part # C6-RRDSA-48SBWB

BDI # 23139623

Features

Roller Width - Inch: 50.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RI-48SB

COMPARE

C6-RI-48SB

Description
C6-RI-48SB RETURN IDLER ROLLER ; RBR DISC 48" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RI-48SB

BDI # 23140957

Features

Roller Width - Inch: 50.875
Roller Width - Millimeter: 1292.225
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY