C6-RI-48SB
Description
C6-RI-48SB RETURN IDLER ROLLER ; RBR DISC 48" BELT W 6" RLR
Part # C6-RI-48SB
BDI # 23140957
Features
Roller Width - Inch:
50.875
Roller Width - Millimeter:
1292.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
D6-RI-48SB
Description
D6-RI-48SB RETURN IDLER ROLLER ; RBR DISC 48" BELT W 6" RLR
Part # D6-RI-48SB
BDI # 23160260
Features
Roller Width - Inch:
50.875
Roller Width - Millimeter:
1292.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
D5-RI-48SB
Description
D5-RI-48SB RETURN IDLER ROLLER ; RBR DISC 48" BELT W 5" RLR
Part # D5-RI-48SB
BDI # 23157848
Features
Roller Width - Inch:
50.875
Roller Width - Millimeter:
1292.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
C4-RI-48SB
Description
C4-RI-48SB RETURN IDLER ROLLER ; RBR DISC 48" BELT W 4" RLR
Part # C4-RI-48SB
BDI # 23179128
Features
Roller Width - Inch:
50.875
Roller Width - Millimeter:
1292.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
C5-RI-48SB
Description
C5-RI-48SB RETURN IDLER ROLLER ; RBR DISC 48" BELT W 5" RLR
Part # C5-RI-48SB
BDI # 23142115
Features
Roller Width - Inch:
50.875
Roller Width - Millimeter:
1292.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48