Page 1 of 18

Next

Compare
C4-R-48SB

COMPARE

C4-R-48SB

Description
C4-R-48SB CONVEYOR IDLER ASSEMBLY ; 48" BLT WID 4" RLR DIA RTRN 0 DEG CEMA C

PRECISION PULLEY

Part # C4-R-48SB

BDI # 21455550

Features

Roller Width - Inch: 51.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20TU-60SB

COMPARE

C5-20TU-60SB

Description
C5-20TU-60SB TROUGHING IDLER ; UNEQ 60" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20TU-60SB

BDI # 23144089

Features

Roller Width - Inch: 51.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-FL-48SB

COMPARE

C4-FL-48SB

Description
C4-FL-48SB FLAT CARRIER ROLLER ; 48" BELT W 4" RLR

PRECISION PULLEY

Part # C4-FL-48SB

BDI # 23141394

Features

Roller Width - Inch: 51.375
Roller Width - Millimeter: 1304.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-FSA-48SB

COMPARE

D5-FSA-48SB

Description
D5-FSA-48SB FLAT CARRIER IDLER ; SELF-ALIGNING 48" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FSA-48SB

BDI # 23142261

Features

Roller Width - Inch: 51.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FLBR-48SB

COMPARE

D5-FLBR-48SB

Description
D5-FLBR-48SB IDLER RETURN ROLLER ; BEATER 48" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FLBR-48SB

BDI # 23146277

Features

Roller Width - Inch: 51.375
Roller Width - Millimeter: 1304.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Beater Bar Roll | Sealed
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY