C6-45TEI-18SBWB
Description
C6-45TEI-18SBWB IMPACT TROUGHING IDLER ; 18" BELT W 6" RLR 45DEG WIDE BASE
Part # C6-45TEI-18SBWB
BDI # 23143632
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C4-LUTE-6.75
Description
C4-LUTE-6.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C4-LUTE-6.75
BDI # 23147793
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-TE-18SB
Description
D5-TE-18SB TROUGHING IDLER ROLLER ; 18" BELT W 5" RLR
Part # D5-TE-18SB
BDI # 23152803
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
B5-20TE-18SB
Description
B5-20TE-18SB IDLER ASSEMBLY ; CARRYING TYPE 5IN DIA X 18IN BELT WD
Part # B5-20TE-18SB
BDI # 21455484
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-35TE-18SB
Description
C4-35TE-18SB TROUGHING IDLER ; 18" BELT W 4" RLR 35DEG CEMA C
Part # C4-35TE-18SB
BDI # 23179558
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount