C5-CIRI-60SB
Description
C5-CIRI-60SB IMPACT RETURN IDLER ROLLER ; 60" BELT W 5" RLR
Part # C5-CIRI-60SB
BDI # 23148976
Features
Roller Width - Inch:
62
Roller Width - Millimeter:
1574.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C5-CIRRD-60SB
Description
C5-CIRRD-60SB RETURN IDLER ; CI 60" BELT W 5" RLR
Part # C5-CIRRD-60SB
BDI # 23149007
Features
Roller Width - Inch:
62
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
68
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-CIRRDW-60SB
Description
C5-CIRRDW-60SB RETURN IDLER ; CI RBR DISC WEB MNT 60" BELT W 5" RLR
Part # C5-CIRRDW-60SB
BDI # 23149033
Features
Roller Width - Inch:
62
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
65.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C4-CIRI-60SB
Description
C4-CIRI-60SB IMPACT RETURN IDLER ROLLER ; 60" BELT W 4" RLR
Part # C4-CIRI-60SB
BDI # 23176878
Features
Roller Width - Inch:
62
Roller Width - Millimeter:
1574.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C4-CIRRDW-60SB
Description
C4-CIRRDW-60SB RETURN IDLER ; CI RBR DISC WEB MNT 60" BELT W 4" RLR
Part # C4-CIRRDW-60SB
BDI # 23176952
Features
Roller Width - Inch:
62
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
65.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount