Page 1 of 9

Next

Compare
C6-20TEIR-24SB

COMPARE

C6-20TEIR-24SB

Description
C6-20TEIR-24SB IMPACT TROUGHING IDLER ; W/REM EB 24" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # C6-20TEIR-24SB

BDI # 23145940

Features

Roller Width - Inch: 7.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TEI-24SBWB

COMPARE

D5-35TEI-24SBWB

Description
D5-35TEI-24SBWB IMPACT TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG WIDE BASE

PRECISION PULLEY

Part # D5-35TEI-24SBWB

BDI # 23144357

Features

Roller Width - Inch: 7.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-20TEISW-24SB

COMPARE

C4-20TEISW-24SB

Description
C4-20TEISW-24SB IMPACT EZ SLIDER ASSY ; 24" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20TEISW-24SB

BDI # 23179072

Features

Roller Width - Inch: 7.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: With Impact Roll in Center
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20TEIR-24SB

COMPARE

D6-20TEIR-24SB

Description
D6-20TEIR-24SB IMPACT TROUGHING IDLER ; W/REM EB 24" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # D6-20TEIR-24SB

BDI # 23153094

Features

Roller Width - Inch: 7.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TEI-24SB

COMPARE

D5-35TEI-24SB

Description
D5-35TEI-24SB IMPACT TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TEI-24SB

BDI # 23144353

Features

Roller Width - Inch: 7.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY