D6-RI-72SB
Description
D6-RI-72SB RETURN IDLER ROLLER ; RBR DISC 72" BELT W 6" RLR
Part # D6-RI-72SB
BDI # 23160268
Features
Roller Width - Inch:
74.875
Roller Width - Millimeter:
1901.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D6-RRDSA-72SB-1
Description
D6-RRDSA-72SB-1 RETURN IDLER ; SA RBR DISC 72" BELT W 6" RLR 1-1/2"
Part # D6-RRDSA-72SB-1
BDI # 23160412
Features
Roller Width - Inch:
74.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D6-RRD-72SB
Description
D6-RRD-72SB RETURN IDLER ; RBR DISC 6" RLR 72" BELT W
Part # D6-RRD-72SB
BDI # 23160325
Features
Roller Width - Inch:
74.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-RRD-72SB-1
Description
D6-RRD-72SB-1 RETURN IDLER ; RBR DISC 6" RLR 72" BELT W 1-1/2"
Part # D6-RRD-72SB-1
BDI # 23160329
Features
Roller Width - Inch:
74.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-RRDSA-72SB
Description
D6-RRDSA-72SB RETURN IDLER ; SA RBR DISC 4-1/2" 72" BELT W 6" RLR
Part # D6-RRDSA-72SB
BDI # 23160408
Features
Roller Width - Inch:
74.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount