80-4C O/L BULK
Description
80-4C O/L BULK ROLLER CHAIN OFFSET LINK ; QUADRUPLE COTTERED 1IN PITCH
Part # 2101075811
BDI # 22354798
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
1
Chain Size:
80-4
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
4
80-4C CL BULK
Description
80-4C CL BULK CONNECTING LINK ; QUADRU COT 1IN PITCH
Part # 2101075810
BDI # 22354796
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
1
Chain Size:
80-4
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
4
Features
Roller Width - Inch:
1.06
Chain Pitch - Inch:
2.609
Chain Size:
81X
Component:
Connecting Link
Roller Diameter - Millimeter:
23.012
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy Conveyor
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Roller Width - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5