C5-CIRRD-42SB
Description
C5-CIRRD-42SB RETURN IDLER ; CI 42" BELT W 5" RLR
Part # C5-CIRRD-42SB
BDI # 23148995
Features
Roller Width - Inch:
44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
50
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-CIRI-42SB
Description
C5-CIRI-42SB IMPACT RETURN IDLER ROLLER ; 42" BELT W 5" RLR
Part # C5-CIRI-42SB
BDI # 23148963
Features
Roller Width - Inch:
44
Roller Width - Millimeter:
1117.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
C5-CIRRDW-42SB
Description
C5-CIRRDW-42SB RETURN IDLER ; CI RBR DISC WEB MNT 42" BELT W 5" RLR
Part # C5-CIRRDW-42SB
BDI # 23149021
Features
Roller Width - Inch:
44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C4-CIRI-42SB
Description
C4-CIRI-42SB IMPACT RETURN IDLER ROLLER ; 42" BELT W 4" RLR
Part # C4-CIRI-42SB
BDI # 23176864
Features
Roller Width - Inch:
44
Roller Width - Millimeter:
1117.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
C4-CIRRD-42SB
Description
C4-CIRRD-42SB RETURN IDLER ; CI 42" BELT W 4" RLR
Part # C4-CIRRD-42SB
BDI # 23176902
Features
Roller Width - Inch:
44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
50
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount