Page 1 of 4

Next

Compare
C5-CIRI-42SB

COMPARE

C5-CIRI-42SB

Description
C5-CIRI-42SB IMPACT RETURN IDLER ROLLER ; 42" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRI-42SB

BDI # 23148963

Features

Roller Width - Inch: 44
Roller Width - Millimeter: 1117.6
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
D5-SSRI-44.00

COMPARE

D5-SSRI-44.00

Description
D5-SSRI-44.00 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT

PRECISION PULLEY

Part # D5-SSRI-44.00

BDI # 23157516

Features

Roller Width - Inch: 44
Roller Width - Millimeter: 1117.6
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Superior Steel Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-CIRRD-42SB

COMPARE

C5-CIRRD-42SB

Description
C5-CIRRD-42SB RETURN IDLER ; CI 42" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRRD-42SB

BDI # 23148995

Features

Roller Width - Inch: 44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 50
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-CIRRDW-42SB

COMPARE

C5-CIRRDW-42SB

Description
C5-CIRRDW-42SB RETURN IDLER ; CI RBR DISC WEB MNT 42" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRRDW-42SB

BDI # 23149021

Features

Roller Width - Inch: 44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 47.625
Roller Material: Rubber Disc
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-CIRRDW-42SB

COMPARE

C4-CIRRDW-42SB

Description
C4-CIRRDW-42SB RETURN IDLER ; CI RBR DISC WEB MNT 42" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIRRDW-42SB

BDI # 23176940

Features

Roller Width - Inch: 44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 47.625
Roller Material: Rubber Disc
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY