D6-SSRI-44.00
Description
D6-SSRI-44.00 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D6-SSRI-44.00
BDI # 23166480
Features
Roller Width - Inch:
44
Roller Width - Millimeter:
1117.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-SSRI-44.00
Description
D5-SSRI-44.00 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSRI-44.00
BDI # 23157516
Features
Roller Width - Inch:
44
Roller Width - Millimeter:
1117.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B5-RI-42SB
Description
B5-RI-42SB RETURN IDLER ROLLER ; RBR DISC 42" BELT W 5" RLR
Part # B5-RI-42SB
BDI # 23176060
Features
Roller Width - Inch:
44.25
Roller Width - Millimeter:
1123.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
B5-RRDSA-42SB
Description
B5-RRDSA-42SB RETURN IDLER ; SA RBR DISC 4-1/2" 42" BELT W 5" RLR
Part # B5-RRDSA-42SB
BDI # 23177317
Features
Roller Width - Inch:
44.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RRDSA-42SB-1
Description
B5-RRDSA-42SB-1 RETURN IDLER ; SA RBR DISC 42" BELT W 5" RLR 1-1/2"
Part # B5-RRDSA-42SB-1
BDI # 23177319
Features
Roller Width - Inch:
44.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount