Page 1 of 4

Next

Compare
C4-CITIW-20SB

COMPARE

C4-CITIW-20SB

Description
C4-CITIW-20SB IMPACT TROUGHING IDLER ; CI RBR DISC 20" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CITIW-20SB

BDI # 23179490

Features

Roller Width - Inch: 4.625
Roller Width - Millimeter: 117.475
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Wing Roller
Belt Width - Millimeter: 508
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-TEI-18SB

COMPARE

B4-TEI-18SB

Description
B4-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 4" RLR

PRECISION PULLEY

Part # B4-TEI-18SB

BDI # 23178248

Features

Roller Width - Inch: 4.625
Roller Width - Millimeter: 117.475
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-TEI-18SB

COMPARE

B5-TEI-18SB

Description
B5-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 5" RLR

PRECISION PULLEY

Part # B5-TEI-18SB

BDI # 23177405

Features

Roller Width - Inch: 4.625
Roller Width - Millimeter: 117.475
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-35TEI-16SB

COMPARE

B5-35TEI-16SB

Description
B5-35TEI-16SB IMPACT TROUGHING IDLER ; 16" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35TEI-16SB

BDI # 23174159

Features

Roller Width - Inch: 4.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35TEI-18SB

COMPARE

B5-35TEI-18SB

Description
B5-35TEI-18SB IMPACT TROUGHING IDLER ; 18" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35TEI-18SB

BDI # 23174163

Features

Roller Width - Inch: 4.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY