C5-CIFL-42SB
Description
C5-CIFL-42SB FLAT CARRIER ROLLER ; CI 42" BELT W 5" RLR
Part # C5-CIFL-42SB
BDI # 23139309
Features
Roller Width - Inch:
44.5
Roller Width - Millimeter:
1130.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
D5-FMFL-44.62
Description
D5-FMFL-44.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMFL-44.62
BDI # 23146339
Features
Roller Width - Inch:
44.62
Roller Width - Millimeter:
1133.348
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-GMFL-45.00
Description
D5-GMFL-45.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # D5-GMFL-45.00
BDI # 23157191
Features
Roller Width - Inch:
45
Roller Width - Millimeter:
1143
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-FSRI-44.75
Description
D5-FSRI-44.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSRI-44.75
BDI # 23157094
Features
Roller Width - Inch:
44.75
Roller Width - Millimeter:
1136.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-GSFL-45.00
Description
D5-GSFL-45.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT
Part # D5-GSFL-45.00
BDI # 23157258
Features
Roller Width - Inch:
45
Roller Width - Millimeter:
1143
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller