B4-CITW-16SB
Description
B4-CITW-16SB TROUGHING WING ROLLER ; CI 16" BELT W 4" RLR
Part # B4-CITW-16SB
BDI # 23178662
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller
B5-CITW-16SB
Description
B5-CITW-16SB TROUGHING WING ROLLER ; CI 16" BELT W 5" RLR
Part # B5-CITW-16SB
BDI # 23175974
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
228.6
Roller Diameter - Inch:
9
Other Features:
Moly-Filled Nylon Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Global Part Number GPN:
0
YCCF-9.00-S
Description
YCCF-9.00-S CAM FOLLOWER ; YOKE TYPE CROWNED OD SEALED
Part # YCCF-9.00-S
BDI # 22975510
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
228.6
Roller Diameter - Inch:
9
Other Features:
Moly-Filled Nylon Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Global Part Number GPN:
0
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
Flat With Flange
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
228.6
Roller Diameter - Inch:
9
Other Features:
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row