B5-CITI-20SB
Description
B5-CITI-20SB IMPACT TROUGH IDLER ROLLER ; CI 20" BELT W 5" RLR
Part # B5-CITI-20SB
BDI # 23179448
Features
Roller Width - Inch:
5
Roller Width - Millimeter:
127
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
508
Product Name:
Roller
C4-45TEI-18SB
Description
C4-45TEI-18SB IMPACT TROUGHING IDLER ; 18" BELT W 4" RLR 45DEG
Part # C4-45TEI-18SB
BDI # 23177517
Features
Roller Width - Inch:
5.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-35TEI-18SB
Description
C4-35TEI-18SB IMPACT TROUGHING IDLER ; 18" BELT W 4" RLR 35DEG
Part # C4-35TEI-18SB
BDI # 23178816
Features
Roller Width - Inch:
5.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C5-20TEI-18SB
Description
C5-20TEI-18SB IMPACT TROUGHING IDLER ; 18" BELT W 5" RLR 20DEG
Part # C5-20TEI-18SB
BDI # 23174985
Features
Roller Width - Inch:
5.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-CITI-18SB
Description
C4-CITI-18SB IMPACT TROUGH IDLER ROLLER ; CI 18" BELT W 4" RLR
Part # C4-CITI-18SB
BDI # 23175488
Features
Roller Width - Inch:
5
Roller Width - Millimeter:
127
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller