B5-CIRI-48SB
Description
B5-CIRI-48SB IMPACT RETURN IDLER ROLLER ; 48" BELT W 5" RLR
Part # B5-CIRI-48SB
BDI # 23177475
Features
Roller Width - Inch:
49.375
Roller Width - Millimeter:
1254.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
B4-CIRI-48SB
Description
B4-CIRI-48SB IMPACT RETURN IDLER ROLLER ; 48" BELT W 4" RLR
Part # B4-CIRI-48SB
BDI # 23179256
Features
Roller Width - Inch:
49.375
Roller Width - Millimeter:
1254.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
E7-VR-96SB
Description
E7-VR-96SB V-RETURN IDLER ROLLER ; 96" BELT W 7" RLR
Part # E7-VR-96SB
BDI # 23172206
Features
Roller Width - Inch:
49.438
Roller Width - Millimeter:
1255.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96
E6-VR-96SB
Description
E6-VR-96SB V-RETURN IDLER ROLLER ; 96" BELT W 6" RLR
Part # E6-VR-96SB
BDI # 23143354
Features
Roller Width - Inch:
49.438
Roller Width - Millimeter:
1255.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96