B5-RI-48SB
Description
B5-RI-48SB RETURN IDLER ROLLER ; RBR DISC 48" BELT W 5" RLR
Part # B5-RI-48SB
BDI # 23176064
Features
Roller Width - Inch:
50.25
Roller Width - Millimeter:
1276.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
B4-RI-48SB
Description
B4-RI-48SB RETURN IDLER ROLLER ; RBR DISC 48" BELT W 4" RLR
Part # B4-RI-48SB
BDI # 23179798
Features
Roller Width - Inch:
50.25
Roller Width - Millimeter:
1276.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
D5-SSRI-50.25
Description
D5-SSRI-50.25 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSRI-50.25
BDI # 23157520
Features
Roller Width - Inch:
50.25
Roller Width - Millimeter:
1276.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-SSRI-50.25
Description
D6-SSRI-50.25 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D6-SSRI-50.25
BDI # 23166484
Features
Roller Width - Inch:
50.25
Roller Width - Millimeter:
1276.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller