B5-RRD-48SB
Description
B5-RRD-48SB RETURN IDLER ; RBR DISC 5" RLR 48" BELT W
Part # B5-RRD-48SB
BDI # 23177597
Features
Roller Width - Inch:
50.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C6-RRDSA-48SB
Description
C6-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 6" RLR
Part # C6-RRDSA-48SB
BDI # 23139615
Features
Roller Width - Inch:
50.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-48SB-1
Description
C6-RRDSA-48SB-1 RETURN IDLER ; SA RBR DISC 48" BELT W 6" RLR 1-1/2"
Part # C6-RRDSA-48SB-1
BDI # 23139620
Features
Roller Width - Inch:
50.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-48SBWB
Description
C6-RRDSA-48SBWB RETURN IDLER ; SA RBR DISC 48" BELT W 6" RLR WIDE BASE
Part # C6-RRDSA-48SBWB
BDI # 23139623
Features
Roller Width - Inch:
50.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RI-48SB
Description
C6-RI-48SB RETURN IDLER ROLLER ; RBR DISC 48" BELT W 6" RLR
Part # C6-RI-48SB
BDI # 23140957
Features
Roller Width - Inch:
50.875
Roller Width - Millimeter:
1292.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48