Page 1 of 106

Next

Compare
E6P-RRDSA-48SB

COMPARE

E6P-RRDSA-48SB

Description
E6P-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 6" RLR

PRECISION PULLEY

Part # E6P-RRDSA-48SB

BDI # 23162637

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-RRDSA-48SB

COMPARE

E7P-RRDSA-48SB

Description
E7P-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-48SB

BDI # 23170380

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-RRD-48SB

COMPARE

E7P-RRD-48SB

Description
E7P-RRD-48SB RETURN IDLER ; RBR DISC 7" RLR 48" BELT W

PRECISION PULLEY

Part # E7P-RRD-48SB

BDI # 23170278

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-R-48SB

COMPARE

C4-R-48SB

Description
C4-R-48SB CONVEYOR IDLER ASSEMBLY ; 48" BLT WID 4" RLR DIA RTRN 0 DEG CEMA C

PRECISION PULLEY

Part # C4-R-48SB

BDI # 21455550

Features

Roller Width - Inch: 51.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20TU-60SB

COMPARE

C5-20TU-60SB

Description
C5-20TU-60SB TROUGHING IDLER ; UNEQ 60" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20TU-60SB

BDI # 23144089

Features

Roller Width - Inch: 51.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY