HE6P-20TU-66SB
Description
HE6P-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 6" RLR 20DEG
Part # HE6P-20TU-66SB
BDI # 23176182
Features
Roller Width - Inch:
53.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E6P-20TU-66SB
Description
E6P-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 6" RLR 20DEG
Part # E6P-20TU-66SB
BDI # 23171248
Features
Roller Width - Inch:
53.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE7-20TU-66SB
Description
HE7-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 7" RLR 20DEG
Part # HE7-20TU-66SB
BDI # 23172462
Features
Roller Width - Inch:
53.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-20TUI-66SB
Description
E7P-20TUI-66SB IMPACT TROUGHING IDLER ; UNEQ 66" BELT W 7" RLR 20DEG
Part # E7P-20TUI-66SB
BDI # 23172329
Features
Roller Width - Inch:
53.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-20TU-66SB
Description
E7P-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 7" RLR 20DEG
Part # E7P-20TU-66SB
BDI # 23172253
Features
Roller Width - Inch:
53.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount