C6-45TEI-18SBWB
Description
C6-45TEI-18SBWB IMPACT TROUGHING IDLER ; 18" BELT W 6" RLR 45DEG WIDE BASE
Part # C6-45TEI-18SBWB
BDI # 23143632
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C4-CIT-18SB
Description
C4-CIT-18SB TROUGHING IDLER ROLLER ; CI 18" BELT W 4" RLR
Part # C4-CIT-18SB
BDI # 23174231
Features
Roller Width - Inch:
6.5
Roller Width - Millimeter:
165.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-TE-18SB
Description
D5-TE-18SB TROUGHING IDLER ROLLER ; 18" BELT W 5" RLR
Part # D5-TE-18SB
BDI # 23152803
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
C4-TE-18SB
Description
C4-TE-18SB TROUGHING IDLER ROLLER ; 18" BELT W 4" RLR
Part # C4-TE-18SB
BDI # 23140401
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
C4-45TEI-18SBWB
Description
C4-45TEI-18SBWB IMPACT TROUGHING IDLER ; 18" BELT W 4" RLR 45DEG WIDE BASE
Part # C4-45TEI-18SBWB
BDI # 23177519
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount