C5-TEI-20SB
Description
C5-TEI-20SB IMPACT TROUGH IDLER ROLLER ; 20" BELT W 5" RLR
Part # C5-TEI-20SB
BDI # 23145546
Features
Roller Width - Inch:
6.125
Roller Width - Millimeter:
155.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C4-CITW-20SB
Description
C4-CITW-20SB TROUGHING WING ROLLER ; CI 20" BELT W 4" RLR
Part # C4-CITW-20SB
BDI # 23179864
Features
Roller Width - Inch:
6.125
Roller Width - Millimeter:
155.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
508
Product Name:
Roller
B5-CITW-20SB
Description
B5-CITW-20SB TROUGHING WING ROLLER ; CI 20" BELT W 5" RLR
Part # B5-CITW-20SB
BDI # 23175982
Features
Roller Width - Inch:
6.125
Roller Width - Millimeter:
155.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
508
Product Name:
Roller
C4-20TEI-20SB
Description
C4-20TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 4" RLR 20DEG
Part # C4-20TEI-20SB
BDI # 23178061
Features
Roller Width - Inch:
6.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-35TEI-20SB
Description
C4-35TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 4" RLR 35DEG
Part # C4-35TEI-20SB
BDI # 23178820
Features
Roller Width - Inch:
6.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount