Page 1 of 15

Next

Compare
D5-FMFL-62.62

COMPARE

D5-FMFL-62.62

Description
D5-FMFL-62.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT

PRECISION PULLEY

Part # D5-FMFL-62.62

BDI # 23146351

Features

Roller Width - Inch: 62.62
Roller Width - Millimeter: 1590.548
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Zinc Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-FSRI-62.75

COMPARE

D5-FSRI-62.75

Description
D5-FSRI-62.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # D5-FSRI-62.75

BDI # 23157105

Features

Roller Width - Inch: 62.75
Roller Width - Millimeter: 1593.85
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: FMC Linkbelt Steel Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-CSRI-62.50

COMPARE

D5-CSRI-62.50

Description
D5-CSRI-62.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSRI-62.50

BDI # 23163253

Features

Roller Width - Inch: 62.5
Roller Width - Millimeter: 1587.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-FSFL-62.62

COMPARE

D5-FSFL-62.62

Description
D5-FSFL-62.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # D5-FSFL-62.62

BDI # 23163328

Features

Roller Width - Inch: 62.62
Roller Width - Millimeter: 1590.548
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Steel Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-60SB

COMPARE

C6-RRDSA-60SB

Description
C6-RRDSA-60SB RETURN IDLER ; SA RBR DISC 4-1/2" 60" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RRDSA-60SB

BDI # 23139638

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY