C4-CIF-60SB
Description
C4-CIF-60SB FLAT CARRIER IDLER ; CI 60" BELT W 4" RLR
Part # C4-CIF-60SB
BDI # 23141324
Features
Roller Width - Inch:
62.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
68
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-SSRI-62.50
Description
D5-SSRI-62.50 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSRI-62.50
BDI # 23157528
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
C4-CIRW-60SB
Description
C4-CIRW-60SB RETURN IDLER ; CI WEB MOUNT 60" BELT W 4" RLR
Part # C4-CIRW-60SB
BDI # 23174225
Features
Roller Width - Inch:
62.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C4-CIR-60SB
Description
C4-CIR-60SB RETURN IDLER ROLLER ; CI 60" BELT W 4" RLR
Part # C4-CIR-60SB
BDI # 23176840
Features
Roller Width - Inch:
62.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
68
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-CIFL-60SB
Description
C4-CIFL-60SB FLAT CARRIER ROLLER ; CI 60" BELT W 4" RLR
Part # C4-CIFL-60SB
BDI # 23176803
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60