Page 1 of 36

Next

Compare
C6-45TEI-18SBWB

COMPARE

C6-45TEI-18SBWB

Description
C6-45TEI-18SBWB IMPACT TROUGHING IDLER ; 18" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C6-45TEI-18SBWB

BDI # 23143632

Features

Roller Width - Inch: 6.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HD5-FSTE-6.69

COMPARE

HD5-FSTE-6.69

Description
HD5-FSTE-6.69 TROUGHING RETRO ROLLER ; FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # HD5-FSTE-6.69

BDI # 23171557

Features

Roller Width - Inch: 6.69
Roller Width - Millimeter: 169.926
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-SATE-6.88

COMPARE

C5-SATE-6.88

Description
C5-SATE-6.88 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # C5-SATE-6.88

BDI # 23143014

Features

Roller Width - Inch: 6.88
Roller Width - Millimeter: 174.752
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-CSTEI-6.50

COMPARE

D6-CSTEI-6.50

Description
D6-CSTEI-6.50 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D6-CSTEI-6.50

BDI # 23147114

Features

Roller Width - Inch: 6.5
Roller Width - Millimeter: 165.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-CIT-18SB

COMPARE

C4-CIT-18SB

Description
C4-CIT-18SB TROUGHING IDLER ROLLER ; CI 18" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIT-18SB

BDI # 23174231

Features

Roller Width - Inch: 6.5
Roller Width - Millimeter: 165.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY