Page 1 of 58

Next

Compare
B4-35TE-20SB

COMPARE

B4-35TE-20SB

Description
B4-35TE-20SB BELT CONVEYOR IDLER ; 4IN ROLL 35DEG 20IN WD BELT SEALED BRG

PRECISION PULLEY

Part # B4-35TE-20SB

BDI # 21574270

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20CIT-20SB

COMPARE

C5-20CIT-20SB

Description
C5-20CIT-20SB TROUGHING IDLER ; CI 20" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20CIT-20SB

BDI # 23174873

Features

Roller Width - Inch: 7.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20TEIR-24SB

COMPARE

C6-20TEIR-24SB

Description
C6-20TEIR-24SB IMPACT TROUGHING IDLER ; W/REM EB 24" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # C6-20TEIR-24SB

BDI # 23145940

Features

Roller Width - Inch: 7.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-45TE-20SB

COMPARE

C4-45TE-20SB

Description
C4-45TE-20SB TROUGHING IDLER ; 20" BELT W 4" RLR 45DEG CEMA C

PRECISION PULLEY

Part # C4-45TE-20SB

BDI # 23179470

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HD5-CSTE-7.00

COMPARE

HD5-CSTE-7.00

Description
HD5-CSTE-7.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # HD5-CSTE-7.00

BDI # 23163815

Features

Roller Width - Inch: 7
Roller Width - Millimeter: 177.8
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY