E6-HRRI-71.50
Description
E6-HRRI-71.50 RETURN RETRO ROLLER ; RUBBER DISC HEWITT ROBINS ZINC NUT
Part # E6-HRRI-71.50
BDI # 23143038
Features
Roller Width - Inch:
71.5
Roller Width - Millimeter:
1816.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
HE7-20TU-84SB
Description
HE7-20TU-84SB TROUGHING IDLER ; UNEQ 84" BELT W 7" RLR 20DEG
Part # HE7-20TU-84SB
BDI # 23172470
Features
Roller Width - Inch:
71.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-20TU-84SB
Description
E7P-20TU-84SB TROUGHING IDLER ; UNEQ 84" BELT W 7" RLR 20DEG
Part # E7P-20TU-84SB
BDI # 23172261
Features
Roller Width - Inch:
71.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE7P-20TU-84SB
Description
HE7P-20TU-84SB TROUGHING IDLER ; UNEQ 84" BELT W 7" RLR 20DEG
Part # HE7P-20TU-84SB
BDI # 23172724
Features
Roller Width - Inch:
71.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E6-TU-84SB
Description
E6-TU-84SB TROUGHING IDLER ROLLER ; UNEQ 84" BELT W 6" RLR
Part # E6-TU-84SB
BDI # 23143292
Features
Roller Width - Inch:
71.75
Roller Width - Millimeter:
1822.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
2133.6
Product Name:
Roller