Page 1 of 41

Next

Compare
D6-35TE-24SBWB

COMPARE

D6-35TE-24SBWB

Description
D6-35TE-24SBWB TROUGHING IDLER ; 24" BELT W 6" RLR 35DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-35TE-24SBWB

BDI # 23148115

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TE-24SBWB

COMPARE

D5-35TE-24SBWB

Description
D5-35TE-24SBWB TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D5-35TE-24SBWB

BDI # 23144301

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TE-24SBWB

COMPARE

D5-45TE-24SBWB

Description
D5-45TE-24SBWB TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D5-45TE-24SBWB

BDI # 23146695

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-20TG-18SB

COMPARE

C4-20TG-18SB

Description
C4-20TG-18SB GRAIN TROUGHING IDLER ; 18" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20TG-18SB

BDI # 23179348

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Offset Center Roll | 7 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-35TG-18SB

COMPARE

C4-35TG-18SB

Description
C4-35TG-18SB GRAIN TROUGHING IDLER ; 18" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # C4-35TG-18SB

BDI # 23179814

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Offset Center Roll | 7 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY