C5-CITIW-36SB
Description
C5-CITIW-36SB IMPACT TROUGHING IDLER ; CI RBR DISC 36" BELT W 5" RLR
Part # C5-CITIW-36SB
BDI # 23149155
Features
Roller Width - Inch:
10
Roller Width - Millimeter:
254
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-FSTEI-10.19
Description
D5-FSTEI-10.19 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT
Part # D5-FSTEI-10.19
BDI # 23157140
Features
Roller Width - Inch:
10.19
Roller Width - Millimeter:
258.826
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D6-FSTEI-10.19
Description
D6-FSTEI-10.19 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT
Part # D6-FSTEI-10.19
BDI # 23158825
Features
Roller Width - Inch:
10.19
Roller Width - Millimeter:
258.826
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C4-CITIW-36SB
Description
C4-CITIW-36SB IMPACT TROUGHING IDLER ; CI RBR DISC 36" BELT W 4" RLR
Part # C4-CITIW-36SB
BDI # 23179496
Features
Roller Width - Inch:
10
Roller Width - Millimeter:
254
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
Features
Roller Width - Inch:
10
Series:
ICD7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Steel
Other Features:
Labyrinth Sealed Plastic Ball Bearing with Sealed Bearing Insert | Carbon Steel Hex Shaft