B4-CITW-42SB
Description
B4-CITW-42SB TROUGHING WING ROLLER ; CI 42" BELT W 4" RLR
Part # B4-CITW-42SB
BDI # 23179394
Features
Roller Width - Inch:
11.5
Roller Width - Millimeter:
292.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
E7P-20TEISW-36SB
Description
E7P-20TEISW-36SB IMPACT EZ SLIDER ASSY ; 36" BELT W 7" RLR 20DEG
Part # E7P20TEISW36SB
BDI # 23158264
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
D6-45TE-30SBWB
Description
D6-45TE-30SBWB TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG CEMA D WIDE BASE
Part # D6-45TE-30SBWB
BDI # 23146960
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D6-45TE-36SBWB
Description
D6-45TE-36SBWB TROUGHING IDLER ; 36" BELT W 6" RLR 45DEG CEMA D WIDE BASE
Part # D6-45TE-36SBWB
BDI # 23146968
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D6-GMTE-11.19
Description
D6-GMTE-11.19 RETURN ROLLER ; 6IN ROLL DIA CEMA D 30IN BELT
Part # D6-GMTE-11.19
BDI # 22141390
Features
Roller Width - Inch:
11.19
Roller Width - Millimeter:
284.226
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
762
Product Name:
Roller