Page 1 of 48

Next

Compare
B4-35TESA-30SB

COMPARE

B4-35TESA-30SB

Description
B4-35TESA-30SB BELT CONVEYOR IDLER ; 4IN ROLL 35DEG 30IN WD BELT SEALED BRG

PRECISION PULLEY

Part # B4-35TESA-30SB

BDI # 21574271

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TET-30SB

COMPARE

D6-35TET-30SB

Description
D6-35TET-30SB TRANSITION TROUGHING IDLER ; 30" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TET-30SB

BDI # 23161570

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TET-30SBWB

COMPARE

D6-35TET-30SBWB

Description
D6-35TET-30SBWB TRANSITION TROUGH IDLER ; 30" BELT W 6" RLR 35DEG WIDE BASE

PRECISION PULLEY

Part # D6-35TET-30SBWB

BDI # 23161574

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-15IVR-24SB-4

COMPARE

D6-15IVR-24SB-4

Description
D6-15IVR-24SB-4 V-RETURN IDLER ; 24" BELT W 6" RLR 15DEG

PRECISION PULLEY

Part # D6-15IVR-24SB-4

BDI # 23157021

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 15 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: IVR Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TE-30SBWB

COMPARE

D6-35TE-30SBWB

Description
D6-35TE-30SBWB TROUGHING IDLER ; 30" BELT W 6" RLR 35DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-35TE-30SBWB

BDI # 23148119

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY