B5-CIT-36SB
Description
B5-CIT-36SB TROUGHING IDLER ROLLER ; CI 36" BELT W 5" RLR
Part # B5-CIT-36SB
BDI # 23179438
Features
Roller Width - Inch:
12.5
Roller Width - Millimeter:
317.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
B4-35CIT-36SB
Description
B4-35CIT-36SB TROUGHING IDLER ; CI 36" BELT W 4" RLR 35DEG
Part # B4-35CIT-36SB
BDI # 23173959
Features
Roller Width - Inch:
12.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
C4-35CIT-36SB
Description
C4-35CIT-36SB TROUGHING IDLER ; CI 36" BELT W 4" RLR 35DEG
Part # C4-35CIT-36SB
BDI # 23179538
Features
Roller Width - Inch:
12.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
D6-HSTEI-12.50
Description
D6-HSTEI-12.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT
Part # D6-HSTEI-12.50
BDI # 23159768
Features
Roller Width - Inch:
12.5
Roller Width - Millimeter:
317.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
B4-20CIT-36SB
Description
B4-20CIT-36SB CONVEYOR IDLER ; CEMA B 4IN DIA X 36IN BELT WIDTH
Part # B4-20CIT-36SB
BDI # 21847605
Features
Roller Width - Inch:
12.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount