Page 1 of 4

Next

Compare
B5-CIT-36SB

COMPARE

B5-CIT-36SB

Description
B5-CIT-36SB TROUGHING IDLER ROLLER ; CI 36" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIT-36SB

BDI # 23179438

Features

Roller Width - Inch: 12.5
Roller Width - Millimeter: 317.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-35CIT-36SB

COMPARE

B4-35CIT-36SB

Description
B4-35CIT-36SB TROUGHING IDLER ; CI 36" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # B4-35CIT-36SB

BDI # 23173959

Features

Roller Width - Inch: 12.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 41.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-35CIT-36SB

COMPARE

C4-35CIT-36SB

Description
C4-35CIT-36SB TROUGHING IDLER ; CI 36" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # C4-35CIT-36SB

BDI # 23179538

Features

Roller Width - Inch: 12.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-HSTEI-12.50

COMPARE

D6-HSTEI-12.50

Description
D6-HSTEI-12.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT

PRECISION PULLEY

Part # D6-HSTEI-12.50

BDI # 23159768

Features

Roller Width - Inch: 12.5
Roller Width - Millimeter: 317.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Hewitt Robins Steel Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-20CIT-36SB

COMPARE

B4-20CIT-36SB

Description
B4-20CIT-36SB CONVEYOR IDLER ; CEMA B 4IN DIA X 36IN BELT WIDTH

PRECISION PULLEY

Part # B4-20CIT-36SB

BDI # 21847605

Features

Roller Width - Inch: 12.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 41.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY