Page 1 of 3

Next

Compare
B5-20TEI-42SB

COMPARE

B5-20TEI-42SB

Description
B5-20TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20TEI-42SB

BDI # 23178842

Features

Roller Width - Inch: 13.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-TEI-42SB

COMPARE

B5-TEI-42SB

Description
B5-TEI-42SB IMPACT TROUGH IDLER ROLLER ; 42" BELT W 5" RLR

PRECISION PULLEY

Part # B5-TEI-42SB

BDI # 23177415

Features

Roller Width - Inch: 13.313
Roller Width - Millimeter: 338.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-20TUI-24SB

COMPARE

B5-20TUI-24SB

Description
B5-20TUI-24SB IMPACT TROUGHING IDLER ; UNEQ 24" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20TUI-24SB

BDI # 23176768

Features

Roller Width - Inch: 13.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 3-5/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35TEI-42SB

COMPARE

B5-35TEI-42SB

Description
B5-35TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35TEI-42SB

BDI # 23177911

Features

Roller Width - Inch: 13.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-TEI-42SB

COMPARE

B4-TEI-42SB

Description
B4-TEI-42SB IMPACT TROUGH IDLER ROLLER ; 42" BELT W 4" RLR

PRECISION PULLEY

Part # B4-TEI-42SB

BDI # 23178258

Features

Roller Width - Inch: 13.313
Roller Width - Millimeter: 338.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY