D6-TEWRO-36SB

COMPARE

D6-TEWRO-36SB

Description
D6-TEWRO-36SB WIRE ROPE TROUGH ROLLER ; 36" BELT W 6" RLR

PRECISION PULLEY

Part # D6-TEWRO-36SB

BDI # 23155685

Features

Roller Width - Inch: 14.25
Roller Width - Millimeter: 361.95
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Offset Center Roll
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-35TEWRO-36SB

COMPARE

D5-35TEWRO-36SB

Description
D5-35TEWRO-36SB WIRE ROPE TROUGH IDLER ; 36" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TEWRO-36SB

BDI # 23154204

Features

Roller Width - Inch: 14.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method: Frame Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TEWRO-36SB

COMPARE

D6-35TEWRO-36SB

Description
D6-35TEWRO-36SB WIRE ROPE TROUGH IDLER ; 36" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TEWRO-36SB

BDI # 23161657

Features

Roller Width - Inch: 14.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method: Frame Mount

Price Inventory : Available to order
Loading Price
QTY