Page 1 of 4

Next

Compare
D5-FSTEI-14.50

COMPARE

D5-FSTEI-14.50

Description
D5-FSTEI-14.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # D5-FSTEI-14.50

BDI # 23157148

Features

Roller Width - Inch: 14.5
Roller Width - Millimeter: 368.3
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: FMC Linkbelt Steel Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D5-CSTEI-14.50

COMPARE

D5-CSTEI-14.50

Description
D5-CSTEI-14.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSTEI-14.50

BDI # 23163291

Features

Roller Width - Inch: 14.5
Roller Width - Millimeter: 368.3
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D6-HSTEI-14.50

COMPARE

D6-HSTEI-14.50

Description
D6-HSTEI-14.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT

PRECISION PULLEY

Part # D6-HSTEI-14.50

BDI # 23159772

Features

Roller Width - Inch: 14.5
Roller Width - Millimeter: 368.3
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Hewitt Robins Steel Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
B5-CIFRD-14SB

COMPARE

B5-CIFRD-14SB

Description
B5-CIFRD-14SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFRD-14SB

BDI # 23174184

Features

Roller Width - Inch: 14.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 22
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
B5-CIFLI-14SB

COMPARE

B5-CIFLI-14SB

Description
B5-CIFLI-14SB FLAT CARRIER ROLLER ; CI RBR DISC 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFLI-14SB

BDI # 23177567

Features

Roller Width - Inch: 14.375
Roller Width - Millimeter: 365.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 355.6
Product Name: Roller
Belt Width - Inch: 14

Price Inventory : Available to order
Request A Price QTY