Page 1 of 2

Next

Compare
B5-CIR-14SB

COMPARE

B5-CIR-14SB

Description
B5-CIR-14SB RETURN IDLER ROLLER ; CI 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-14SB

BDI # 23179770

Features

Roller Width - Inch: 16.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 22
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIR-14SB

COMPARE

B4-CIR-14SB

Description
B4-CIR-14SB RETURN IDLER ROLLER ; CI 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIR-14SB

BDI # 23179646

Features

Roller Width - Inch: 16.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 22
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5CIT48/CIF14SB

COMPARE

B5CIT48/CIF14SB

Description
B5CIT48/CIF14SB IDLER ROLLER ; 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5CIT48/CIF14SB

BDI # 23177419

Features

Roller Width - Inch: 16.5
Roller Width - Millimeter: 419.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 355.6
Product Name: Roller
Belt Width - Inch: 14

Price Inventory : Available to order
Loading Price
QTY
B4-CIRW-14SB

COMPARE

B4-CIRW-14SB

Description
B4-CIRW-14SB RETURN IDLER ; CI WEB MOUNT 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRW-14SB

BDI # 23176400

Features

Roller Width - Inch: 16.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 19.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIRW-14SB

COMPARE

B5-CIRW-14SB

Description
B5-CIRW-14SB RETURN IDLER ; CI WEB MOUNT 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRW-14SB

BDI # 23177499

Features

Roller Width - Inch: 16.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 19.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY