C6-20TG-48SB
Description
C6-20TG-48SB GRAIN TROUGHING IDLER ; 48" BELT W 6" RLR 20DEG
Part # C6-20TG-48SB
BDI # 23157025
Features
Roller Width - Inch:
19
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Offset Center Roll | 17 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C6-20TG-48SBWB
Description
C6-20TG-48SBWB GRAIN TROUGHING IDLER ; 48" BELT W 6" RLR 20DEG WIDE BASE
Part # C6-20TG-48SBWB
BDI # 23157028
Features
Roller Width - Inch:
19
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 17 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C6-SSTE-19.06
Description
C6-SSTE-19.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C6-SSTE-19.06
BDI # 23151366
Features
Roller Width - Inch:
19.06
Roller Width - Millimeter:
484.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
C6-SUTE-19.06
Description
C6-SUTE-19.06 TROUGHING RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C6-SUTE-19.06
BDI # 23151431
Features
Roller Width - Inch:
19.06
Roller Width - Millimeter:
484.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D6-SSTE-19.06
Description
D6-SSTE-19.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D6-SSTE-19.06
BDI # 23151903
Features
Roller Width - Inch:
19.06
Roller Width - Millimeter:
484.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller