B4-FL-16SB
Description
B4-FL-16SB FLAT CARRIER ROLLER ; 16" BELT W 4" RLR
Part # B4-FL-16SB
BDI # 23176241
Features
Roller Width - Inch:
19.375
Roller Width - Millimeter:
492.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
406.4
Product Name:
Roller
Belt Width - Inch:
16
Features
Roller Width - Inch:
19.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-R-16SB-1
Description
B4-R-16SB-1 RETURN IDLER ; 16" BELT W 4" RLR 1-1/2"
Part # B4-R-16SB-1
BDI # 23176431
Features
Roller Width - Inch:
19.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-F-16SB
Description
B5-F-16SB FLAT CARRIER IDLER ; 16" BELT W 5" RLR
Part # B5-F-16SB
BDI # 23176010
Features
Roller Width - Inch:
19.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-F-16SB-1
Description
B5-F-16SB-1 FLAT CARRIER IDLER ; 16" BELT W 5" RLR 1-1/2"
Part # B5-F-16SB-1
BDI # 23176014
Features
Roller Width - Inch:
19.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount