D6-CRFL-21.00
Description
D6-CRFL-21.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # D6-CRFL-21.00
BDI # 23165539
Features
Roller Width - Inch:
21
Roller Width - Millimeter:
533.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
B4-FL-18SB
Description
B4-FL-18SB FLAT CARRIER ROLLER ; 18" BELT W 4" RLR
Part # B4-FL-18SB
BDI # 23176245
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
B4-F-18SB
Description
B4-F-18SB FLAT CARRIER IDLER ; 18" BELT W 4" RLR
Part # B4-F-18SB
BDI # 23179404
Features
Roller Width - Inch:
21.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
D5-FLBR-18SB
Description
D5-FLBR-18SB IDLER RETURN ROLLER ; BEATER 18" BELT W 5" RLR
Part # D5-FLBR-18SB
BDI # 23146258
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-FMTE-21.19
Description
D5-FMTE-21.19 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMTE-21.19
BDI # 23146378
Features
Roller Width - Inch:
21.19
Roller Width - Millimeter:
538.226
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller