E6-35TET-60SBWB
Description
E6-35TET-60SBWB TRANSITION TROUGH IDLER ; 60" BELT W 6" RLR 35DEG WIDE BASE
Part # E6-35TET-60SBWB
BDI # 23168680
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Wide Base
Mounting Method:
Base Mount
C5-LUFL-21.75
Description
C5-LUFL-21.75 RETURN RETRO ROLLER ; LUFF BROACH END
Part # C5-LUFL-21.75
BDI # 23141988
Features
Roller Width - Inch:
21.75
Roller Width - Millimeter:
552.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
SAD6TE60SB-6PL4
Description
SAD6TE60SB-6PL4 TROUGHING SMART ROLLER ; 60" BELT W 6" RLR
Part # SAD6TE60SB-6PL4
BDI # 23146526
Features
Roller Width - Inch:
21.75
Roller Width - Millimeter:
552.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1524
Product Name:
Roller
E6-35TET-60SB
Description
E6-35TET-60SB TRANSITION TROUGHING IDLER ; 60" BELT W 6" RLR 35DEG
Part # E6-35TET-60SB
BDI # 23168676
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
E7-GMTE-21.75
Description
E7-GMTE-21.75 TROUGHING RETRO ROLLER ; GOODMAN ZINC NUT
Part # E7-GMTE-21.75
BDI # 23170628
Features
Roller Width - Inch:
21.75
Roller Width - Millimeter:
552.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller