Page 1 of 4

Next

Compare
D5-CRWR-22.25

COMPARE

D5-CRWR-22.25

Description
D5-CRWR-22.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT

PRECISION PULLEY

Part # D5-CRWR-22.25

BDI # 23163157

Features

Roller Width - Inch: 22.25
Roller Width - Millimeter: 565.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D6-35TEWRO-60SB

COMPARE

D6-35TEWRO-60SB

Description
D6-35TEWRO-60SB WIRE ROPE TROUGH IDLER ; 60" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TEWRO-60SB

BDI # 23161674

Features

Roller Width - Inch: 22.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method: Frame Mount

Price Inventory : Available to order
Request A Price QTY
D6-CRWR-22.25

COMPARE

D6-CRWR-22.25

Description
D6-CRWR-22.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT

PRECISION PULLEY

Part # D6-CRWR-22.25

BDI # 23165632

Features

Roller Width - Inch: 22.25
Roller Width - Millimeter: 565.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D6-TEWRO-60SB

COMPARE

D6-TEWRO-60SB

Description
D6-TEWRO-60SB WIRE ROPE TROUGH ROLLER ; 60" BELT W 6" RLR

PRECISION PULLEY

Part # D6-TEWRO-60SB

BDI # 23142994

Features

Roller Width - Inch: 22.25
Roller Width - Millimeter: 565.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Offset Center Roll
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
B5-RRDSA-20SB

COMPARE

B5-RRDSA-20SB

Description
B5-RRDSA-20SB RETURN IDLER ; SA RBR DISC 4-1/2" 20" BELT W 5" RLR

PRECISION PULLEY

Part # B5-RRDSA-20SB

BDI # 23176546

Features

Roller Width - Inch: 22.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY